Shop All Clipboards
Zoro Select
9" x 12" Polypropylene Clipboard, Black
Mfr # 00558
Zoro # G3946564
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9" x 12"
- Clip Capacity 1/2 in
- Color Black
- Width 9-1/2"
- Height 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00558
- Zoro # G3946564
- UPC # 044357005585
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9" x 12" |
Width | 9-1/2" |
Height | 12-3/4" |
File Size - Clipboard | Letter |
File Size | Letter |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
Depth | 1-1/4" |
Overall Height | 13 1/2 in |
Overall Width | 9 1/2 in |
Paper Size | Letter |
For Document Length | 12 in |
Storage Depth | 3/4 in |
For Document Width | 8 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Top, Basic Material Plastic, Specific Material Polypropylene, Width 9 1/2 in, Height 13 1/2 in, Sheet Size 8-1/2 in x 12 in, Storage Capacity 3/4 in, Includes Divider, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- ZORO SELECT Storage Clipboard, Legal File Size, Silver (21119)
- ZORO SELECT 8-1/2" x 11" Clipboard, Light Brown (05724)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- ZORO SELECT 8-1/2" x 12" Clipboard, Silver (21017)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (21118)
- ZORO SELECT Storage Clipboard 1", Black (21117)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- Zoro Select Clipboards