Shop All Clipboards
Zoro Select
9" x 12-1/2" Detectable Clipboard, Purple
Mfr # 300-O06-P07-A10
Zoro # G7777887
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Purple
- Width 12-5/8"
- Height 9-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O06-P07-A10
- Zoro # G7777887
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | A4 |
File Size - Clipboard | Letter |
Overall Height | 14 in |
Overall Width | 9 in |
For Document Length | 12 5/8 in |
Paper Size | A4 |
For Document Width | 9 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Blue, Color Purple, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Heavy Duty Stainless Steel Clip, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Black (10551)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- Zoro Select Clipboards