Shop All Paint Roller Covers
Zoro Select
9" Paint Roller Cover, 3/4" Nap, Acrylic
Mfr # 415M66
Zoro # G3900211
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 6"
- Nap 3/4"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 415M66
- Zoro # G3900211
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 6" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | All Paints |
For Use With | All Paints |
Surface Material | Drywall |
Cover Type | Standard |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Compatible Roller Frame Style | Cage |
Washable | Yes |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO GRACO 243040 Spray Tip Extension (243040)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W (BR414)
- VHT SP123 Engine Enamel Chevy Orange Can - 11 Oz. (S24-SP123)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (415M69)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (422W52)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Acrylic (415M67)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T18)
- WEILER 9" Professional Roller Cover, 3/4" Nap, for Rough Surfaces (49052)
- Zoro Select Paint Roller Covers