Shop All Paint Roller Covers
Zoro Select
9" Paint Roller Cover, 3/4" Nap, Acrylic
Mfr # 403T15
Zoro # G3701140
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403T15
- Zoro # G3701140
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Durable Polypropylene Core |
For Use With | Roller Frame |
Compatible Roller Frame Style | Cage |
Washable | Yes |
Surface Material | Drywall |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Pump Repair Kit, Line Striping (248212)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Copper, 6 oz (ME656)
- GRACO Rac 5 Switchtip, 211 (286211)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Acrylic (415M67)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10 PK (403T20)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T14)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- Zoro Select Paint Roller Covers