Shop All Cell Phone Lockers
Zoro Select
9 in D, (10) Tier, (3) Wide Gray
Mfr # 10Y621
Zoro # G5648991
product price: $615.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$615.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Locker Configuration (10) Tier, (3) Wide
- Overall Width 27 in
- Overall Depth 9 in
- Overall Height 66 in
- Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Y621
- Zoro # G5648991
- UPC # 190735378359
- Country of Origin China
- Category Cell Phone Lockers
Dimensions
Overall Width | 27 in |
Overall Depth | 9 in |
Overall Height | 66 in |
Opening Width | 6 in |
Opening Depth | 8 in |
Opening Height | 4 5/8 in |
Overall WxD | 27 in x 9 in |
Leg Height | 6 in |
Opening WxH | 6 in x 4 5/8 in |
Description
Cell Phone Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 10, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Style Surface, Number of Lockers 30, Opening Depth 8 in, Opening Height 4 5/8 in, Opening Width 6 in, Overall Depth 9 in, Overall Height 66 in, Overall Width 27 in, Locker Finish Powder Coated, Locker Material Steel, Door Locking Points 1, Door Material Steel, Door Type Solid, Lock Type Padlock Hasp, Number of Keys Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- ZORO SELECT 27 in W, 66 5/8 in H, (10) Tier, (3) Wide (10Y623)
- ZORO SELECT 9 in W, 9 in D, Blue (10Y620)
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- ZORO SELECT 9 in 66 5/8 in H, (1) Wide (10Y619)
- ZORO SELECT Cell Phone Locker, 66 5/8 in (10) Tier, (3) Wide (10Y622)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- Zoro Select Cell Phone Lockers