Shop All Cell Phone Lockers
Zoro Select
9 in 66 5/8 in H, (1) Wide
Mfr # 10Y619
Zoro # G5573766
original price:
$221.74
11% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide
- Overall Width 9 in
- Overall Depth 9 in
- Overall Height 66 5/8 in
- Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Y619
- Zoro # G5573766
- UPC # 190735378335
- Country of Origin China
- Category Cell Phone Lockers
Dimensions
Overall Width | 9 in |
Overall Depth | 9 in |
Overall Height | 66 5/8 in |
Opening Width | 6 in |
Opening Depth | 8 in |
Opening Height | 4 5/8 in |
Opening WxH | 6 in x 4 5/8 in |
Leg Height | 6 in |
Overall WxD | 9 in x 9 in |
Description
Cell Phone Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 10, Number of Units Wide 1, Handle Type Pull, Locker Color Tan, Mounting Style Surface, Number of Lockers 10, Opening Depth 8 in, Opening Height 4 5/8 in, Opening Width 6 in, Overall Depth 9 in, Overall Height 66 5/8 in, Overall Width 9 in, Locker Finish Powder Coated, Locker Material Steel, Door Locking Points 1, Door Material Steel, Door Type Solid, Lock Type Padlock Hasp, Number of Keys Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (QUS234CL)
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- ZORO SELECT 27 in W, 66 5/8 in H, (10) Tier, (3) Wide (10Y623)
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- ZORO SELECT 9 in W, 9 in D, Blue (10Y620)
- ZORO SELECT Cell Phone Locker, 66 5/8 in (10) Tier, (3) Wide (10Y622)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, Gray/Black (UVQ1053)
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- Zoro Select Cell Phone Lockers