Shop All Fixed Ladders
Zoro Select
9 ft Fixed Ladder, Steel, 6 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity
Mfr # MDT06
Zoro # G7462436
product price: $324.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 6
- Overall Height 9 ft
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDT06
- Zoro # G7462436
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 9 ft |
Overall Width | 23 1/2 in |
Top Step Height | 5 ft 6 in |
Step Width | 19 1/8 in |
Handrail Height | 42 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 6 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Enamel |
Exit | Forward |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 9 ft, Overall Width 23 1/2 in, Material Steel, Load Capacity 300 lb, Number of Steps 6, Top Step Height 5 ft 6 in, Rung Dia. 1 in, Step Width 19 1/8 in, Finish Gray Enamel Paint, Standards OSHA and ANSI, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09 AB1)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- Zoro Select Ladders