Shop All Tarps
Zoro Select
9 ft 8 in x 11 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene
Mfr # 3ZRV7
Zoro # G2574835
original price:
$75.69
14% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 10 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 11 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZRV7
- Zoro # G2574835
- UPC # 190735483633
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 9 ft 8 in x 11 ft 8 in |
Tarp Finished Length | 11 ft 8 in |
Cut Size | 10 x 12 ft |
Tarp Finished Width | 9 ft 8 in |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 5.8 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
Breathable | No |
Tarp Item | Tarp |
Tarp Resistant Features | Mildew Resistant, Tear Resistant |
Insulated | No |
Tarp Seam Finish | Single Stitched, Web Reinforced |
High Visibility | No |
Features | Open Mesh Provides 70% Shade |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 10 x 12 ft, Finished Size 9 ft 8 in x 11 ft 8 in, Tarp Finished Length 11 ft 8 in, Tarp Finished Width 9 ft 8 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Replacement Bar and Chain, 18" L Bar (AG1800)
- STENS Starter Switch Riding Mowers For Ayp 178744 430-706 (430-706)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- PLANO Element-Proof Field/Ammo Box - Large w/Tray (161200)
- ZORO SELECT 10 ft x 20 ft Standard Duty 10 Mil Tarp, Black, Polyethylene, Mildew Resistant, Tear Resistant (3ZRV8)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- ZORO SELECT 5 ft 8 in x 7 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV6)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT4)
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP9)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- Zoro Select Tarps