Shop All Tarps
Zoro Select
9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P547
Zoro # G4026802
original price:
$150.73
8% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Cut Size 10 x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P547
- Zoro # G4026802
- UPC # 190735378052
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 9 ft 6 in x 11 ft 6 in |
Cut Size | 10 x 12 ft |
Tarp Finished Length | 11 ft 6 in |
Tarp Finished Width | 9 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Grommet I.D. | 0.5 in |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
Features | Canvas Reinforced Corners |
Standards | NFPA701 |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Insulated | No |
Breathable | No |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- MTD 10 X 2.75 Steel - Ribbed Wheel (10275-B)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- DIXON GH Quick Connect Assembly, Unvalved (500QCK)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P545)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P543)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- ZORO SELECT 11 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTY9)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2W689)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- Zoro Select Tarps