Shop All Tarps
Zoro Select
9 ft 6 in x 11 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas
Mfr # 10P561
Zoro # G4109813
original price:
$103.79
8% off
new price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jade Green
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 15 Mil
- Tarp Strength Standard Duty
- Cut Size 10 x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P561
- Zoro # G4109813
- UPC # 190735378199
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 9 ft 6 in x 11 ft 6 in |
Cut Size | 10 x 12 ft |
Tarp Finished Length | 11 ft 6 in |
Tarp Finished Width | 9 ft 6 in |
Details
Color | Jade Green |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 15 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 15 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Insulated | No |
High Visibility | No |
Breathable | No |
Tarp Resistant Features | Mildew Resistant |
Grommet I.D. | 0.5 in |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
Standards | CPAI-63 |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Jade Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Cameron Sino Battery (4894128146957)
- BIRCHWOOD CASEY Eze-Scorer Multiple Bulls, 23x35 (BC-37038)
- BLACK & DECKER BlowerVacuumMulcher, 12 A, 180230 mph Air, Black (BV3600)
- FIMCO Pistol Grip Handgun (991022)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P565)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P567)
- ZORO SELECT 20 x 20 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUC0)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX8)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ERICKSON Tarp, Brown, Cotton (57072)
- Zoro Select Tarps