Shop All Tarps
Zoro Select
9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene
Mfr # 5WTN0
Zoro # G2515231
original price:
$26.03
8% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 9 ft 6 in x 11 ft 4 in
- Color White
- Tarp Material Polyethylene
- Thickness 5.1 Mil
- Tarp Strength Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTN0
- Zoro # G2515231
- UPC # 190735534779
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 9 ft 6 in x 11 ft 4 in |
Tarp Finished Length | 11 ft 4 in |
Cut Size | 10 x 12 ft |
Tarp Finished Width | 9 ft 6 in |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 5.1 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 4 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Waterproof |
Insulated | No |
Grommet I.D. | 0.39 in |
High Visibility | No |
Tarp Resistant Features | Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant |
Standards | NFPA701 |
Tarp Item | Tarp |
Tarp Seam Finish | Heat Sealed |
Breathable | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 4 in, Tarp Finished Length 11 ft 4 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Aluminum, Grommet I.D. 0.39 in, Grommet Spacing 36 in, Fabric Weight 4 oz/sq yd, Thickness 5.1 mil, Breathable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grass Bag Frame (647-05069)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- STENS New Wheel Bolt For Mtd 938-0144, 738-0144, Murray 22996, Priced Per Pack, Sold Per Pack (235-052)
- LANDSCAPERS SELECT Nozzle Metal Fan Spray Head (RR-15710)
- ZORO SELECT 59 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF8)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- ZORO SELECT 24 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF3)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW8)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX2)
- ZORO SELECT 29 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF4)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X10)
- Zoro Select Tarps