Shop All Spray Bottles
Zoro Select
9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4"
Mfr # 110561
Zoro # G4251852
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/4 in
- Color White
- Imprinting No Imprinting
- Material Plastic
- Features Adjustable Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110561
- Zoro # G4251852
- UPC # 022169600228
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Overall Height | 12 in |
Closure Size | 28/400 |
Dip Tube Length | 9 1/2 in |
Details
Item | Trigger Sprayer |
Color | White |
Imprinting | No Imprinting |
Material | Plastic |
Features | Adjustable Nozzle |
Bottle Material | Polypropylene |
Adjustable Nozzle | Yes |
Sprayer Material | Plastic |
Seal Material | Polypropylene |
Closure Thread Style | 400 |
Closure Diamenter | 28 mm |
Dispensing Type | Mist, Stream |
Container Capacity | 24 oz, 32 oz |
Sprayer Color | White |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color White, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- PROTEAM Bushing w/ Holder (103974)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear, Blue, Unscented, Jug, 3 PK (58773)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" (110563)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack (110575)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- IMPACT PRODUCTS General -Purpose Trigger Sprayer, Red/White (IMP5906)
- Zoro Select Spray Bottles