Shop All Plastic Bags
Zoro Select
9" 1075 ft. Poly Tubing, 4 mil, Clear
Mfr # 2EWP2
Zoro # G2197535
original price:
$146.18
30% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWP2
- Zoro # G2197535
- UPC # 654866019180
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 1075 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 9" 1075 ft. |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Roll Length | 1,075 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 9 in, FDA Compliant Yes, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- CHILDCRAFT Wall-Mounted Painting Easel for Kids, 48-7/8 x 10 x 27-3/8 Inches (198572)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- ZORO SELECT 30" x 18" Carry Out Bags, 0.80 mil, White, PK 500 (5DUT5)
- BSC PREFERRED 30 x 26 x 60'' - 1 Mil Gusseted Poly Bags, 200PK (S-7562)
- Zoro Select Plastic Bags