Shop All Key Cabinets
Zoro Select
80 unit capacity Steel Key Cabinet
Mfr # 33J858
Zoro # G5019183
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige
- Height 20 in
- Includes Control Out Tags, Red Permanent Key Tags, White Loaner Key Tags
- Key Capacity (Units) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J858
- Zoro # G5019183
- UPC # 190735465271
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 20 in |
Overall Height (In.) | 20 |
Width | 16 1/2 in |
Depth | 5 in |
Overall Width (In.) | 16-1/2 |
Overall Depth (In.) | 5 |
Details
Material | Steel |
Color | Beige |
Includes | Control Out Tags, Red Permanent Key Tags, White Loaner Key Tags |
Key Capacity (Units) | 80 |
Finish | Beige Enamel |
Type | Hook Style |
Built-In | Key Hooks |
Door | Hinged Key Lock Door |
Item | Key Cabinet |
Description
Key Control Cabinet, Key Capacity (Units) 80, Height 20 in, Depth 5 in, Width 16 1/2 in, Steel, Built-In Key Hooks, Door Hinged Key Lock Door, Finish Beige Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, Heavy (5BB1HW 5.0X5.0 630)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- DELTANA Round Universal Floor Bumper 3 Black Finish (UFB6000U19)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- ZORO SELECT 48 unit capacity Steel Key Cabinet (2NET2)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- ZORO SELECT 62 unit capacity Steel Key Cabinet (2NET4)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- Zoro Select Key Cabinets