Shop All S Hooks
Zoro Select
#80 ”S” Hook, Zinc Plated, 6 pcs per Bag
Mfr # B5955024
Zoro # G3562417
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Size 1 25/32 in
- Basic Hook Material Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B5955024
- Zoro # G3562417
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 1 25/32 in |
Overall Length | No. 80 |
Details
Hook Item | S Hook |
Basic Hook Material | Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 120 lb |
Material | Carbon Steel |
Item | S Hook |
Description
No.80 In Sin Hook 6 Pcs Per Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT O-Ring Lubricant, 2 Ounce Bottle (1RGZ6)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- AC GUARD Padlock, Keyed Alike, Shutter Shackle, Steel Body, 2 in W, 2 PK (ACL)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- ZORO SELECT S Hook, 1/8 in. Opening, 3/4 in., PK50 (U17380.000.0075)
- ZORO SELECT S Hook, 3/32 in. Opening, 3/4 in., PK25 (U17381.000.0075)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- Zoro Select S Hooks