Shop All Shelf Brackets
Zoro Select
80 IN White Hang Track
Mfr # 0121-80WT
Zoro # G0648636
original price:
$30.28
22% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 2,000
- Color White
- Length (In.) 80 in
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0121-80WT
- Zoro # G0648636
- UPC # 077355012231
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Length (In.) | 80 in |
Width (In.) | 1 1/4 in |
Height (In.) | 3/8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 2,000 |
Color | White |
Item | Hang Track |
Type | Dual Track |
Number of Holes | 10 |
For Use With | Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2 |
Description
Hang Track, Type Dual Track, Material Steel, Load Capacity (Lb.) 2,000, Color White, Length (In.) 80 in, Width (In.) 1 1/4 in, Height (In.) 3/8 in, For Use With Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2, Number of Holes 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- 80/20 4 Hole Corner Bracket (14088)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLOBLANK)
- ZORO SELECT Curved Roller Stop, Satin Chrome, Screw-In (33J812)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16HAPBL)
- Zoro Select Shelf Brackets