Shop All Plastic Bags
Zoro Select
8" x 8" Open Poly Bags, 2 mil, Clear
Mfr # 5DGV8
Zoro # G1980176
product price: $21.39
/pk 1000, $0.02/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGV8
- Zoro # G1980176
- UPC # 654866002991
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 8" |
Depth | 0 |
Size | 8" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 8 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather 22" x 14" Desk Pad (PR-3428)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- Zoro Select Shipping & Packing Bags