Shop All Plastic Bags
Zoro Select
8" x 6" VCI Bags, 4 mil, Blue/Black
Mfr # 5VFX4
Zoro # G5528607
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Color Blue/Black
- Bag Closure Type Slide Seal
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VFX4
- Zoro # G5528607
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Size | 8" x 6" |
Seal Length | 8 in |
Seal Width | 6 in |
Usable Length | 7 in |
Usable Width | 5 1/2 in |
Details
Item | VCI Bags |
Color | Blue/Black |
Bag Closure Type | Slide Seal |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Shrink Film Bag, Bag Closure Type None, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 8 in, Seal Width 6 in, Usable Length 7 in, Usable Width 5 1/2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTA9)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- LAVEX 3'' x 3'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 4500PK (130A0303LC)
- Zoro Select Plastic Bags