Shop All Plastic Bags
Zoro Select
8" x 6" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 3CUC9
Zoro # G3106686
original price:
$58.29
14% off
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUC9
- Zoro # G3106686
- UPC # 654866020827
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Size | 8" x 6" |
Overall Length | 8 in |
Overall Width | 6 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA |
Hang Hole | No |
Bag Material | Poly-Nylon |
Bag Item | Vacuum Pouch |
Maximum Cooking Temperature | 176 Degrees F |
Compatible Sealer Type | In Chamber |
FDA Compliant | Yes |
Reclosable | Open |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 8 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, White/Lime Green, .47" x 16.4 ft. (TZEMQG35)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- UNI-BALL Pen, Gel, 207, Rtr, 0.7Mm, PK8 (UBC40110)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 14" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (4DKW1)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- Zoro Select Shipping & Packing Bags