Shop All Plastic Bags
Zoro Select
8" x 6" Open Poly Bags, 2 mil, Clear
Mfr # 5ZW10
Zoro # G1668712
original price:
$19.89
5% off
new price: $18.89
/pk 1000, $0.02/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZW10
- Zoro # G1668712
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 0 |
Size | 8" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 6 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER ART CONICAL TIP BLACK PACK OF 12 PK (6773-12BLACK-CO)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- Zoro Select Plastic Bags