Shop All Plastic Bags
Zoro Select
8" x 500 ft. Poly Tubing, 6 mil, Pink
Mfr # 5CYK0
Zoro # G1601031
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYK0
- Zoro # G1601031
- UPC # 654866027611
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 500 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 8" x 500 ft. |
Roll Dia. | 12 in |
Roll Length | 500 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 6 mil, Width 8 in, FDA Compliant No, Roll Length 500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family (61127)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 18" x 725 ft. Poly Tubing, 6 mil, Clear (5CRE1)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- ZORO SELECT 3" x 2" Open Poly Bags, 4 mil, Clear (5DHK8)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- Zoro Select Shipping & Packing Bags