Shop All Plastic Bags
Zoro Select
8" x 4" Open Poly Bags, 1.25 mil, Clear
Mfr # 5DTA8
Zoro # G1666752
product price: $11.69
/pk 1000, $0.01/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTA8
- Zoro # G1666752
- UPC # 654866000652
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 2" |
Size | 8" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 2 in, Width 4 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- 3M Thermal Pouches, Business Card (TP5851-100)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- PARTNERS BRAND 20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250 (PBAS1270)
- Zoro Select Shipping & Packing Bags