Shop All Plastic Bags
Zoro Select
8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 3CTX7
Zoro # G1970254
original price:
$10.55
10% off
new price: $9.49
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTX7
- Zoro # G1970254
- UPC # 654866000256
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 2" |
Size | 8" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 2 in, Width 4 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Reman Toner For Lexmark XM7155 (24B6020) 35K PR (24B6020)
- BOX PACKAGING Tape Logic® Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red (T90222R18PK)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 18" x 12" Open Poly Bags, 4 mil, Clear (4DKY3)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT 18" x 16" Open Poly Bags, 1 mil, Clear (5DRP4)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- Zoro Select Plastic Bags