Shop All Plastic Bags
Zoro Select
8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 5DRV8
Zoro # G3166773
product price: $7.59
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV8
- Zoro # G3166773
- UPC # 654866006302
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 2" |
Size | 8" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 2 in, Width 4 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 5PK (1960239)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- PARTNERS BRAND 16" x 24" Reclosable Poly Bags, 6 mil, Clear, PK 250 (PB4277)
- Zoro Select Plastic Bags