Shop All Plastic Bags
Zoro Select
8" x 4" Open Poly Bags, 0.60 mil, Clear, PK 1000
Mfr # 5DRU9
Zoro # G2724556
product price: $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRU9
- Zoro # G2724556
- UPC # 654866030987
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 8" |
Depth | 2" |
Size | 8" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.60 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.6 mil, Depth 2 in, Width 4 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- AT-A-GLANCE 15 x 12" Monthly Wall Calendar, Red/Blue (AAGPM828)
- ENCORE PACKAGING Encore Packaging Tower Film Holder (EP-772)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ZORO SELECT 18" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW5)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- Zoro Select Plastic Bags