Shop All Air Vent Covers & Floor Registers
Zoro Select
8" x 4" Brown Floor Register
Mfr # 4MJE2
Zoro # G1064551
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Louvered
- Max. Duct Width (In.) 8
- Max. Duct Height (In.) 4
- Finish Brown
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJE2
- Zoro # G1064551
- UPC # 190735515266
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 8 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 9.5 |
Overall Height (In.) | 5.5 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 1.55 |
Overall Width | 9 1/2 in |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Height | 4 in |
Overall Depth | 1 1/2 in |
Maximum Opening Width | 8 in |
Description
Floor Register, Overall Depth 1 1/2 in, Overall Height 5 1/2 in, Overall Width 9 1/2 in, Maximum Opening Height 4 in, Maximum Opening Width 8 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color Brown, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 45 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM712241)
- DAYTON Replacement Cover (6366365)
- MARADYNE Heater, 24V, 16", 3x3 (MM-B1160005)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 32.62, White, Steel (4MJU1)
- ZORO SELECT Floor Register, 6 X 10, Brown, Steel (4MJE6)
- ZORO SELECT Baseboard Register, 4.5 X 15, White, Steel (4MJV8)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4JRR8)
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- Zoro Select Air Vent Covers & Floor Registers