Shop All Plastic Bags
Zoro Select
8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPK8
Zoro # G5780957
product price: $29.29
/pk 1750, $0.02/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPK8
- Zoro # G5780957
- UPC # 654866015892
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 8" |
Depth | 0 |
Size | 8" x 3" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 3 in, Length 8 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Mobile Mini Open Binder/Chart Rack Strg System 3 Shelves 10 Binder Cap (260013-LG)
- SPARCO Strap, Currency, $1000, Yellow Pk (SPRBS1000WK)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.50 mil, Clear (5DTE1)
- ZORO SELECT 40" x 30" Open Poly Bags, 6 mil, Clear (5DRD1)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- Zoro Select Shipping & Packing Bags