Shop All Plastic Bags
Zoro Select
8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPK6
Zoro # G5730627
product price: $33.59
/pk 2000, $0.02/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 8"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPK6
- Zoro # G5730627
- UPC # 654866022401
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 8" |
Depth | 0 |
Size | 8" x 3" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1.4 mil, Depth 0, Width 3 in, Length 8 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT 30" x 12" Open Poly Bags, 0.85 mil, Clear (5DRY9)
- Zoro Select Plastic Bags