Shop All Polyethylene Pipes
Zoro Select
8" x 20 ft. Non-Threaded Polyethylene Pipe
Mfr # 153481016
Zoro # G3486537
product price: $666.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 8 in
- Overall Pipe Length 20 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153481016
- Zoro # G3486537
- Country of Origin United States
- Category Polyethylene Pipes
Dimensions
Pipe Size - Nominal | 8 in |
Overall Pipe Length | 20 ft |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 8" |
Pipe Size (Nominal) | 8" |
Standard Dimensional Ratio Rating | SDR 11 |
Overall Length | 20 ft |
Nominal Pipe Size | 8 in |
Details
Pipe Connection Type | Non-Threaded |
Pipe Type | Pipe |
Material - Pipe | Polyethylene |
Material (Pipe) | Polyethylene |
Max. Pressure | 200 psi |
Item | Pipe |
Basic Pipe Fitting Material | Plastic |
Temp. Range | -30 Degrees to 85 Degrees F |
Standards | ASTM, NSF |
Material | Polyethylene |
Maximum Operating Temperature | 85 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Pressure | 200 psi |
Thread Configuration | Unthreaded |
Description
Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 8 in, Overall Length 20 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adapter - Swivel To Rigid (B-0413)
- PFISTERER O Ring Kit, For Kitchen Spouts (950-635)
- PARKER 1/4" Compression x 3/8" FNPT Brass Union Reducer 10PK (62C-6-4)
- WATCO Flex924 24" x 1.5" Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Brushed Nickel (FLEX924-PF-PVC-BN)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- Zoro Select Polyethylene Pipes