Shop All Plastic Bags
Zoro Select
8" x 2" Open Poly Bags, 0.90 mil, Clear
Mfr # 5DRD6
Zoro # G2792316
product price: $35.99
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 2"
- Color Clear
- Bag Closure Type None
- Thickness 0.90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRD6
- Zoro # G2792316
- UPC # 654866021145
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 8" |
Depth | 0 |
Size | 8" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.90 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.9 mil, Depth 0, Width 2 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- Zoro Select Shipping & Packing Bags