Shop All CPVC Pipes
Zoro Select
8" x 10 ft. Non-Threaded CPVC Pipe Sch 80
Mfr # H0800800CG1000
Zoro # G5276047
product price: $700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$700.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 8 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule 80
- Pipe Connection Type Non-Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H0800800CG1000
- Zoro # G5276047
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 8 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 8" |
Pipe Size (Fittings) | 8" |
Inside Dia. | 7 113/200 in |
Outside Dia. | 8 5/8 in |
Inside Diameter | 7 113/200 in |
Nominal Pipe Size | 8 in |
Outside Diameter | 8 5/8 in |
Overall Length | 10 ft |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7 113/200 in, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 250 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 5/8 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Plain End, Side A Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- ZORO SELECT 1" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (465-050X)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (M19R30A)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800050CG1000)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- ZORO SELECT 3/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-104)
- Zoro Select CPVC Pipes