Shop All Twist Ties
Zoro Select
8" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRR8
Zoro # G0226177
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 8 in
- Color Red
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRR8
- Zoro # G0226177
- UPC # 654866016691
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Red |
Cover Material | Plastic |
Package Configuration | Carton |
Core Material | Wire |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K634)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K635)
- AMERCAREROYAL Steam Pan Liners, With Twist Ties, 0.33, 0.25 Pan, 0.02 mil, 18 in. x 14 in., 250PK (SPL1814)
- Zoro Select Twist Ties