Shop All Twist Ties
Zoro Select
8" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRR7
Zoro # G0226161
original price:
$92.32
12% off
new price: $80.99
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 8 in
- Color Blue
- Cover Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRR7
- Zoro # G0226161
- UPC # 654866016684
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Blue |
Cover Material | Plastic |
Package Configuration | Carton |
Product Form | Tie |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K633)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR8)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- Zoro Select Shipping & Packing Bags