Shop All Twist Ties
Zoro Select
8" Wire In Paper Twist Ties, Pk10000
Mfr # 5CRR6
Zoro # G0226037
product price: $60.19
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 8 in
- Color White
- Package Configuration Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRR6
- Zoro # G0226037
- UPC # 654866016660
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Paper |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- CHARLES LEONARD Pencil Pouch, 2 Pocket, Assorted Colors, PK12 (76350ST)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- Zoro Select Shipping & Packing Bags