Shop All Twist Ties
Zoro Select
8" Wire In Paper Twist Ties, Pk1000
Mfr # M8PAW
Zoro # G7459934
original price:
$10.49
12% off
new price: $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 8 in
- Color White
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8PAW
- Zoro # G7459934
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Paper |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubber Band, 7 In., Black, PK175 (ALL02004)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- TWISTED GOAT TWIST TIES NYLON BLACK 3PK (TG-SPK)
- Zoro Select Twist Ties