Shop All Hand Trucks
This Product is Discontinued
Zoro Select
8-Way Convertible Cart, 33-1/4 In H, Black (Discontinued)
Mfr # R6RT
Zoro # G8462334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 42 1/2 in
- Overall Length 45"
- Overall Width 18 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R6RT
- Zoro # G8462334
- UPC # 672485344858
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 45" |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Platform Length | 42 1/2 in |
Overall Depth | 45 in |
Folded Height | 28 in |
Caster Dia. | 4 in 6 in |
Folded Width | 18 in |
Caster Width | 1 in |
Folded Depth | 9 1/2 in |
Nose Plate Width | 12 1/2 in |
Overall Depth as Hand Truck | 33 in |
Axle Dia. | 3/4 in |
Caster Wheel Width | 1 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Dia. | 4 in |
Platform Width | 12 1/2 in |
Handle Height | 33 1/4 in |
Overall Height as Hand Truck | 42 1/2 in |
Overall Width as Hand Truck | 18 in |
Axle-Mounted Wheel Width | 2 in |
Platform Height | 9 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 9 1/2 in, Platform Length 42 1/2 in, Platform Width 12 1/2 in, Nose Plate Width 12 1/2 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.