Shop All Pocket Thermometers
Zoro Select
8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F
Mfr # 23NU27
Zoro # G9082805
original price:
$6.28
14% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 50 to 550 Degrees F
- Temp. Range (C) 10 to 287 Degrees C
- Stem Length 8 in
- Accuracy +/-2 Degrees F
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23NU27
- Zoro # G9082805
- UPC # 190735430408
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Dial Diameter | 1 3/4 in |
Stem Diameter | 0.15 in |
Description
Dial Pocket Thermometer, 50 Degrees to 550 Degrees F, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Barricade CO Monitor with 115-Volt AC Cord (1050130)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (LFS-210-30-G-KEMX)
- ELECTRONIC SPECIALTIES Digital Multimeter, Holster (380)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6DKD2)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- Zoro Select Pocket Thermometers