Shop All Pocket Thermometers
Zoro Select
8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F
Mfr # 23NU25
Zoro # G0066039
original price:
$6.27
5% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 to 160 Degrees F
- Temp. Range (C) -50 to 300 Degrees C
- Stem Length 8 in
- Accuracy +/-2 Degrees F
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23NU25
- Zoro # G0066039
- UPC # 190735430385
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Dial Size | 1-3/4 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 0.15 in |
Dial Diameter | 1 3/4 in |
Description
Dial Pocket Thermometer, -40 Degrees to 160 Degrees F, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- BOTRON CO ESD CleanStat Floor Finish (B8105)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU23)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- Zoro Select Pocket Thermometers