Shop All Pocket Thermometers
Zoro Select
8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F
Mfr # 23NU26
Zoro # G8553447
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 to 220 Degrees F
- Temp. Range (C) -17 to 104 Degrees C
- Stem Length 8 in
- Accuracy +/-2 Degrees F
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23NU26
- Zoro # G8553447
- UPC # 190735430392
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 3/4 in |
Description
Dial Pocket Thermometer, 0 Degrees to 220 Degrees F, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- POWERWELD Replacement Gauge Cover, 2" (LEX2)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- Zoro Select Pocket Thermometers