Shop All Twist Ties
Zoro Select
8" Plastic Twist Ties, Pk1000
Mfr # 46K613
Zoro # G5300653
original price:
$16.89
10% off
new price: $15.19
/pk 1000, $0.02/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 8 in
- Color Red
- Core Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K613
- Zoro # G5300653
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Red |
Core Material | Wire |
Package Configuration | Carton |
Product Form | Tie |
Cover Material | Plastic |
Description
Cover Material Plastic, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- DELL DELL COMP. E525W CYAN (593-BBJU)
- ROARING SPRING Case of Recycled Colored Legal Writing Pads, Mini Sized 5"x8", 50 Perforated Sheets 15# Pastel Paper (74220cs)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K634)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN1)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN3)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- Zoro Select Twist Ties