Shop All Twist Ties
Zoro Select
8" Plastic Twist Ties, Pk1000
Mfr # 46K612
Zoro # G5300687
original price:
$14.99
18% off
new price: $12.19
/pk 1000, $0.01/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 8 in
- Color Blue
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K612
- Zoro # G5300687
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Blue |
Product Form | Tie |
Cover Material | Plastic |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR8)
- BSC PREFERRED 4 x 5/32'' White Paper Twist Ties, 2000PK (S-15874W)
- Zoro Select Twist Ties