Shop All Wire Strippers & Crimpers
Zoro Select
8 in Crimper 1/16 in
Mfr # Y604016
Zoro # G4233582
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/16 in
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 8 in
- Application Secures 16" Dia. Seven-Strand Stainless Steel Wire to Valve Tags
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Y604016
- Zoro # G4233582
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Tool Length | 8 in |
Maximum Compatible Wire Size | 0.0625 in |
Description
The ZORO SELECT Y604016 8 in Crimper is the perfect tool for electrical wire and cable crimping. It is a manual crimper with a 1/16" capacity. The crimper has an overall length of 8 in., making it easy to reach into tight spaces. The handle is dipped, giving you a firm grip while working. It has a manual adjustable head which allows you to adjust for various sizes of cables and wires. This Zoro Select Crimper will get the job done quickly and efficiently without compromising on quality or safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- SOUTHWIRE 8 in. Non Metal Cable Stipper (58278540)
- KNIPEX 200mm Self Adj Wire Stripper, 5 to 13 AWG 13 to 5 AWG (12 50 200)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- JONARD TOOLS 9 1/2 in Crimper 0.151"/0.178"/0.134"/0.139"/0.190" (UC-8039)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- Zoro Select Crimping Tools