Shop All Trash Cans
This Product is Discontinued
Zoro Select
8 gal Round Step Can, Silver, 11 3/4 in Dia, Step-On, Stainless Steel (Discontinued)
Mfr # 4PGJ3
Zoro # G2517137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 8 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGJ3
- Zoro # G2517137
- UPC # 190735709320
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 113/4" |
Trash Can Dia./Width | 11-3/4" |
Width/Diameter | 11 3/4 in |
Diameter | 11 3/4 in |
Description
Step Can, Round, Flat, 8 gal, Silver, Height 25 in, Width/Diameter 11 3/4 in, Metal, Stainless Steel, Mirror, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.