Shop All Anti-Fatigue Mats
Zoro Select
8 ft. L x Vinyl, 1/2" Thick
Mfr # 39R798
Zoro # G7521333
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39R798
- Zoro # G7521333
- UPC # 662641903128
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Boot & Shoe Cleaner Brush (BOOT & SHOE)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (36VL01)
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF11-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Black (2.5F-CAF11-04)
- Zoro Select Anti-Fatigue Mats