Shop All Paint Brushes
Zoro Select
#8 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle
Mfr # 1TTW9
Zoro # G2824236
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Mixed Filament
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TTW9
- Zoro # G2824236
- UPC # 190735411759
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Overall Length | 10 1/8 in |
Brush Number Size | #8 |
Handle Length | 6 5/8 in |
Description
Paint Brush, Brush Style Artist, Filament Type Mixed, Filament Material Synthetic, Brush Size #8, Bristle Thickness 7/8 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Round, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color White, Brush Length 2 3/16 in, Brush Number Size #8, Ferrule Material Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- PERFORMIX Plasti Dip Green Blaze Rubber Coating Spray Paint (11224-6)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (GXS)
- ZORO SELECT #6 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW8)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW3)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL3)
- ZORO SELECT 3" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK2)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH9)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW5)
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- Zoro Select Paint Brushes