Shop All Socket Head Cap Screws
Zoro Select
#8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # U07566.016.0062
Zoro # G2861516
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.016.0062
- Zoro # G2861516
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-36 |
Screw Length | 5/8 in |
Drive Size | 3/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.078 in |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.3125 in |
Dia./Thread Size | #8-36 |
Length | 5/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #8-36, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42595)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- TE-CO Swivel Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (42004)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04160.037.0600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.016.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.016.0087)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.016.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.016.0031)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M55050.120.0025)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.031.0250)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- Zoro Select Socket Head Cap Screws