Shop All Socket Head Cap Screws
Zoro Select
#8-36 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07566.016.0037
Zoro # G2861525
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.016.0037
- Zoro # G2861525
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-36 |
Screw Length | 3/8 in |
Drive Size | 3/32 in |
Thread Length | 3/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.112 in |
Min. Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Minimum Thread Length | 3/8 in |
Dia./Thread Size | #8-36 |
Length | 3/8 in |
Head Dia. | 0.3125 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #8-36, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.112 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (SFIA0750275-005P)
- ZORO SELECT M3-0.50 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0006)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55070.025.7200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.016.0037)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.016.0062)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.016.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.050.0070)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.060.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.100.0020)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK (749465-1000)
- Zoro Select Socket Head Cap Screws