Shop All Thumb Nuts
Zoro Select
8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0807TKW188
Zoro # G4860141
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0807TKW188
- Zoro # G4860141
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 8-32X7/16 KNURLED THU,PK100 |
Description
8-32X7/16 Knurled Thumb Screw with Washer Face Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2206010-100P)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.050.0200)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (0810TKWAL)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- ZORO SELECT Thumb Nut, 1/4-20, Nylon, Plain, PK10 (0825020TNA)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW ALUMINUM (0405TKAL)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- Zoro Select Thumb Nuts