Shop All Thumb Nuts
Zoro Select
8-32X5/8 KNURLED THUMB SCREW ALUMINUM
Mfr # 0810TKAL
Zoro # G4845895
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810TKAL
- Zoro # G4845895
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 8-32X5/8 KNURLED THUM,PK100 |
Description
8-32X5/8 Knurled Thumb Screw Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (0809TK188)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- Zoro Select Thumb Nuts