Shop All Thumb Nuts
Zoro Select
8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0810TKW188
Zoro # G4860455
product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810TKW188
- Zoro # G4860455
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 8-32X5/8 KNURLED THUM,PK100 |
Description
Thumb Nuts, 8-32X5/8 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0300)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05101)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW ALUMINUM (0605TKAL)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW ALUMINUM (1107TKAL)
- Zoro Select Thumb Nuts